Shop All Electrodes and Probes
Triplett
PH/EC/TDS/Salinity Electrode for WQ120
Mfr # WQ125
Zoro # G401800152
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Waterproof Flat Surface Electrode for pH
- For Use With WQ120 PH/TDS/Conductivity/Salinity Pen
- Probe Material Polycarbonate
- Application Industrial, Sanitary
- Number of Probes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # WQ125
- Zoro # G401800152
- UPC # 614395003432
- Country of Origin China
- Category Electrodes and Probes
Dimensions
Probe Lengths | 4 in |
Probe Length | 4 in |
Details
Item | Salinity Electrode |
Special Features | Waterproof Flat Surface Electrode for pH |
For Use With | WQ120 PH/TDS/Conductivity/Salinity Pen |
Probe Material | Polycarbonate |
Application | Industrial, Sanitary |
Number of Probes | 1 |
Material of Construction | Polycarbonate Housing |
Features | Waterproof Flat Surface Electrode for pH |
Material | Polycarbonate |
Compatible Product Type | WQ120 PH/TDS/Conductivity/Salinity Pen |
Description
Salinity Electrode, Compatible Product Type WQ120 PH/TDS/Conductivity/Salinity Pen, Application Industrial, Sanitary, Number of Probes 1, Probe Length 4 in, Material Polycarbonate, Features Waterproof Flat Surface Electrode for pH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSPORT MIKRON Transport Mikron (32oz) (11008490)
- WHATMAN Protein Saver Card, US, 100/pk, PK 100 (10534612)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 2mL, Pk12 (5PTA8)
- ARCOS WELDING RODS ELECTRODE (ER316/316L)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD/BNC)
- ARCAIR Box Of 50 Copperclad Pointed 316 12 Electrode (22-033-003)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- LEEDS NORTHRUP Meredian Ph Meter Electrode (117489)
- REED INSTRUMENTS Electrode, ORP Electrode, 0 to 1999mV (R3000SD-ORP)
- Triplett Water Quality Testing