Shop All Water Testing Meters
Triplett
PH Pen
Mfr # PH180
Zoro # G101800124
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0.00 to 14.00 pH
- Manufacturers Warranty Length 1 yr
- Range 0 to 14 pH, 32 Degrees to 194 Degrees F
- Waterproof IP57
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # PH180
- Zoro # G101800124
- UPC # 614395003296
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | PH Pen |
pH Range | 0.00 to 14.00 pH |
Range | 0 to 14 pH, 32 Degrees to 194 Degrees F |
Waterproof | IP57 |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 32 Degrees to 194 Degrees F |
Calibration | 1 Point, 2 Point, 3 Point |
Display | LCD |
Auto Power Off | Yes |
Ion Specific Electrode Resolution | 0.01 |
Interface | Temperature Compensation |
Testing Parameter | pH |
Operating Temp. Range (C) | 0 Degrees to 90 Degrees C |
Ion Specific Electrode Range | 0 to 14pH |
Includes | (4) CR2032 Batteries, Cup with Cap, Meter with Flat Surface pH Probe with Protective Cap, Neckstrap |
pH Resolution | 0.01 pH |
Temp. Accuracy | +/-1.8 Degrees F/1 Degrees C |
Memory | 25 Readings |
pH Accuracy | +/-0.01 pH |
Temperature Compensation Range | 32 Degrees to 194 Degrees F (0 Degrees to 90 Degrees C) |
Power Source | (4) CR2032 Batteries |
Description
PH Pen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 10/30 (S291030)
- WHATMAN Grade 934-AH Glass Microfiber Fil, PK 100 (1827-025)
- HONEYWELL Glovebox Glove, Black, White, 10 1/2, PR (8N3032A/10H)
- EXTECH Digital Hygrometer (445815-NIST)
- TRIPLETT Pocket PH/EC/TDS/Salinity Pen (WQ120)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- GLOBAL WATER Refrigerated Wastewater Sampler (WS700R)
- GLOBAL WATER SONIC H2O LEVEL METER (WL650)
- OHAUS pH Meter, Touch Screen LCD (ST5000-B)
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- YSI ISE/Conductivity Handheld Meter (PRO1030)
- Triplett Water Quality Testing