Shop All Electrodes and Probes
Triplett
PH Electrode for PH180
Mfr # PH185
Zoro # G901800089
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type pH Electrode
- Testing Parameter pH
- Measurement Range 0 to 14pH
- Operating Temp. Range 32 to 194 Degrees F; 0 to 90C Degrees
- Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # PH185
- Zoro # G901800089
- UPC # 614395003425
- Country of Origin China
- Category Electrodes and Probes
Dimensions
Diameter | 0.5 in |
Length | 7.8 in |
Details
Type | pH Electrode |
Testing Parameter | pH |
Measurement Range | 0 to 14pH |
Operating Temp. Range | 32 to 194 Degrees F; 0 to 90C Degrees |
Body Material | Plastic |
Connector | Proprietary |
Tip Shape | Flat |
Reference | KCL |
Item | PH Electrode |
Junction | Single |
Description
PH Electrode, pH Electrode, Testing Parameter pH, Measurement Range 0 to 14pH, Tip Shape Flat, Operating Temp. Range 32 to 194 Degrees F; 0 to 90C Degrees , Body Material Plastic, Diameter 0.5 in, Length 7.8 in, Connector Proprietary, Reference KCL, Junction Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- FLOMEC Watermeter (TM07SQ9GMA)
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- SENSOREX Extended Life ORP Sensor (ORP2000)
- SENSOREX Cmbntn RP Electrde Crtrdge Style BNR (S651CD-ORP)
- SENSOREX Cmbntn pH Electrde Dble Jnctn Flt Style (S450CD/BNC)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- SENSOREX nlne pH ssembly Kt BNC Cnnectr (S6600/10/BNC)
- OAKTON PH Sensor Cartridge (35660-92)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- Triplett Electrodes and Probes