Shop All Voice & Data Patch Cords
Triplett
Patch Cable, CAT6A, 10GBPS, Red
Mfr # CAT6A-3RD
Zoro # G802002278
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Shielded
- Length - Patch Cord 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CAT6A-3RD
- Zoro # G802002278
- UPC # 614395031220
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Conductor Size - Data Cable | 26 AWG |
Overall Length | 3 ft |
Details
Category - Data Cable | 6A |
Connector Type - Patch Cord | RJ45, RJ45 |
Boot Type - Data cable | Booted, Booted |
Shielded | Shielded |
Jacket Color | Red |
Cable Shape | Round |
Transmission Speed | 10 GBps |
NEC Article and Type | Not Rated |
Jacket Material | LSOH/LSZH |
Fire Rating - Data Cable | Commercial |
Standards | cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed |
Item | CAT6A 10GBPS, SSTP 26AWG Patch Cable, RED, 3FT |
Performance Category | 6A |
End 2 Connection Type | RJ45 |
End 2 Boot Type | Booted |
Conductor Gauge | 26 AWG |
Fire Rating | Not Rated |
End 1 Connection Type | RJ45 |
End 1 Boot Type | Booted |
Description
CAT6A 10GBPS, SSTP 26AWG Patch Cable, RED, 3FT, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Red, Overall Length 3 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material LSOH/LSZH, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- ANDERSON POWER PRODUCTS Connector Contact, Silver Contact Plating (5915)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2Z-AC110/120)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- TRIPLETT Patch Cord (CAT5-5OR)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10WH)
- TRIPP LITE Cat5e Cable, Snagless, Molded, M/M, Blue, 7ft (N001-007-BL)
- Triplett Voice & Data Patch Cords