Shop All Particle Counters
Triplett
Particle Counters, 2.5/10um
Mfr # EPC370
Zoro # G910934522
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Particle Size 2.5 um, 10 um
- Flow Rate 0.03 cfm
- Includes Wall Mounting Bracket
- Count Modes Concentration, Counts
- Number of Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # EPC370
- Zoro # G910934522
- UPC # 614395005146
- Country of Origin China
- Category Particle Counters
Dimensions
Particle Size | 2.5 um, 10 um |
Details
Flow Rate | 0.03 cfm |
Item | Particle Counters |
Includes | Wall Mounting Bracket |
Count Modes | Concentration, Counts |
Number of Channels | 2 |
Interface | USB |
Minimum Sampling Rate | 30 sec |
Minimum Temperature Measured | 32 Degrees F |
Maximum Temperature Measured | 122 Degrees F |
Battery Voltage | 3.7V |
Maximum Sampling Rate | 1 sec |
Maximum Relative Humidity Measured | 100 % |
Digital Display Screen Type | TFT LCD |
Minimum Relative Humidity Measured | 0 % |
Testing Functions | Air Temperature, Relative Humidity |
Calibration Certificate Type | Not Certified |
Number of Records Stored | 5,000 |
Description
Particle Counters, Calibration Certificate Type Not Certified, Testing Functions Air Temperature, Relative Humidity, Number of Channels 2, Number of Records Stored 5,000, Particle Size 2.5 um, 10 um, Count Modes Concentration, Counts, Digital Display Screen Type TFT LCD, Maximum Relative Humidity Measured 100 Percent, Maximum Sampling Rate 1 sec, Maximum Temperature Measured 122 Degrees F, Minimum Relative Humidity Measured 0 Percent, Minimum Sampling Rate 30 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- THERMCO Hydrometer, Specific Gravity, 0.1 (GW2577)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- EXTECH Video Particle Counter (VPC300)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- FLUKE Particle Counter, 6 Ch (FLUKE-985)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- Triplett Particle Counters