Shop All Particle Counters
Triplett
Particle Counter, 2.5/10um
Mfr # EPC175
Zoro # G603673820
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Particle Size 2.5 um, 10 um
- Flow Rate 0.03 cfm
- Concentration Range 0 to 999ug/m3
- Display 3 inch TFT Color LCD
- Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # EPC175
- Zoro # G603673820
- UPC # 614395004286
- Country of Origin China
- Category Particle Counters
Dimensions
Particle Size | 2.5 um, 10 um |
Manufacturers Warranty Length | 1 yr |
Display Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Particle Counter, Calibration Certificate Type Not Certified, Testing Functions Air Temperature, Indoor Air Quality, Relative Humidity, Number of Channels 2, Number of Records Stored 5,000, Particle Size 2.5 um, 10 um, Count Modes Counts, Digital Display Screen Type TFT LCD, Maximum Relative Humidity Measured 100 Percent, Maximum Sampling Rate 1 sec, Maximum Temperature Measured 158 Degrees F, Minimum Relative Humidity Measured 0 Percent, Minimum Temperature Measured -4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J879)
- RPI Calcium Chloride 2M Solution, 50 ML (C25100-50.0)
- AMSCOPE Pair of Extreme Widefield 25X Eyepieces (30mm) (EP25X30E)
- AMSCOPE Microscope Table Stand with Butterfly Base, Long Post and Focusing Rack (TS110L-FR)
- TRIPLETT Particle Counters, 2.5/10um (EPC370)
- TSI ALNOR Particle Counter, Size 0.3 to 5.0 uM (9303-01)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- PCE INSTRUMENTS Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min (PCE-MPC 20)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- Triplett Particle Counters