Shop All Particle Counters
Triplett
Particle Counter, 0.3/0.5/1/2.5/5/10um
Mfr # EPC600
Zoro # G101866229
Free Shipping & Returns
$1,522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Particle Size 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um
- Flow Rate 0.1 cfm
- Concentration Range 5% @ 2,000,000 particles per cu ft
- Data Storage 5000
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # EPC600
- Zoro # G101866229
- UPC # 614395003234
- Country of Origin China
- Category Particle Counters
Dimensions
Particle Size | 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um |
Manufacturers Warranty Length | 1 yr |
Display Size | 2.8 in |
Manufacturer Warranty Length | 1 yr |
Description
Particle Counter, Calibration Certificate Type NIST, Coincidence Loss 5 Percent at 2,000,000 particles per cu ft, Testing Functions Air Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature, Number of Channels 6, Number of Records Stored 5,000, Particle Size 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um, Count Modes Concentration, Cumulative, Differential, Digital Display Screen Type TFT LCD, Maximum Relative Humidity Measured 100 Percent, Maximum Sampling Rate 60 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- LAMOTTE Soil Sampler 10 Inx1 In Dia Galv Steel (1055)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- TRIPLETT Particle Counters, 2.5/10um (EPC370)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- PCE INSTRUMENTS Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min (PCE-MPC 20)
- HEATHROW SCIENTIFIC eCount Electronic Colony Counter (810530)
- Triplett Particle Counters