Shop All Cable Connectors
Triplett
Offset F Female to Female Adaptor, PK10
Mfr # 0401-11DD-TP
Zoro # G604845240
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.5
- Weight 0.2lbs
- Includes Pack of 10
- Overall Width 0.5
- Overall Length 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # 0401-11DD-TP
- Zoro # G604845240
- UPC # 614395061296
- Country of Origin China
- Category Cable Connectors
Dimensions
Overall Height | 7.5 |
Overall Width | 0.5 |
Overall Length | 4.25 |
Details
Item | Offset F Female to Female Adaptor,PK10 |
Weight | 0.2lbs |
Includes | Pack of 10 |
Description
Offset F Female to Female Adaptor,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA28LB)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- BELL OUTDOOR Connector (4802-4)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- LEGRAND Cable Connectors/Terminators, BLANK TJ QTY 10 WM GRY (42100002-78)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- Triplett Cable Connectors