Shop All Sound Level Meters
Triplett
Noise Meter/Datalogger, Class 2
Mfr # SLDL20
Zoro # G905810923
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 2
- dB Range 30 to 130dB
- Frequency Range 31.5 to 8kHz
- Frequency Weighting A, C
- Accuracy +/-1.4 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # SLDL20
- Zoro # G905810923
- UPC # 614395004538
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Microphone Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Sound Level Meter, Includes Battery, Software, Windscreen, Digital Display Screen Type LED, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 129,920, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Includes Software Software Included, Range Type Auto, Product Type Sound Level Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Barricade CO Monitor without Cord (1050001)
- DURO Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (42070613-MAXHAND)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-M2-APO)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FML6)
- TRIPLETT Sound Level Meter and Calibrator Kit (SLM400-KIT)
- TRIPLETT Noise Meter with NIST, Type 2 (3550-NIST)
- TRIPLETT Noise Datalogger/Calibrator with NIST (SLM600-KIT-NIST)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- TRIPLETT Sound Level Meter (SLM400)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- REED INSTRUMENTS Sound Level Meter w/NIST (R8050-NIST)
- Triplett Sound Level Meters