Shop All Sound Level Meters
Triplett
Noise Meter with NIST, Type 2
Mfr # 3550-NIST
Zoro # G705687329
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 2
- dB Range 30 to 130dB
- Frequency Range 31.5 to 8kHz
- Frequency Weighting A, C
- Accuracy +/-1.5 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # 3550-NIST
- Zoro # G705687329
- UPC # 614395002732
- Country of Origin China
- Category Sound Level Meters
Dimensions
Microphone Size | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Sound Level Meter, Includes Carrying Case, Set of AC/DC Output Leads, USB Cable, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 0, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface NFC, Includes Software No Software Included, Range Type Auto
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G261-4)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- TRACEABLE Thermometer, AAA, Depth: 1/2 in (4040)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in BSPT, Black (SEP-102D-158C-BSPT)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- TRIPLETT Sound Level Meter (SLM400)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- TRIPLETT Noise Meter with NIST, Type 2, w/ Battery (SLM400-NIST)
- TRIPLETT Noise Datalogger/Calibrator with NIST (SLM600-KIT-NIST)
- REED INSTRUMENTS Sound Level Adaptor, For Mfr. No. R4700SD (R4700SD-SOUND)
- EXTECH Sound Meter (SL250W)
- Triplett Sound Level Meters