Shop All Sound Level Meters
Triplett
Noise Datalogger/Calibrator with NIST
Mfr # SLM600-KIT-NIST
Zoro # G805810917
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Class 2
- dB Range 30 to 130dB
- Frequency Range 31.5 to 8kHz
- Frequency Weighting A, C
- Accuracy +/-1.4 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # SLM600-KIT-NIST
- Zoro # G805810917
- UPC # 614395004521
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Microphone Size | 1/2 in |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Description
Sound Level Meter, Includes Windscreen, Sound Level Calibrator, Screwdriver, USB Cable, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 32,700, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Features Data Logging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.B)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- ZORO SELECT Bead Temp Probe, Type K, -40 to 500 F (4JPL8)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C810)
- TRIPLETT Noise Meter with NIST, Type 2 (3550-NIST)
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- TRIPLETT SoniChek PRO Type 2 Professional Sound L (3550)
- TRIPLETT Noise Meter with NIST, Type 2, w/ Battery (SLM400-NIST)
- TRIPLETT Sound Level Meter (SLM400)
- SPER SCIENTIFIC Environmental Quality Meter With Sound (850069)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- Triplett Sound Level Meters