Shop All Moisture Meters
Triplett
Moisture Meter, Pin/Pinless, 3/4inDepth
Mfr # MS475
Zoro # G601209373
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0% to 99.9% (Pin), 6% to 99.9% (Pinless)
- Moisture Content Accuracy +/-5%
- Temp. Range (F) -4 Degrees to 158 Degrees F (Air), -4 Degrees to 392 Degrees F (IR)
- Display LCD
- Cable Length (Ft.) 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # MS475
- Zoro # G601209373
- UPC # 614395003166
- Country of Origin China
- Category Moisture Meters
Dimensions
Cable Length (Ft.) | 3 ft |
Focus Spot Size and Distance | 8:1 |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Maximum Measurement Depth | 3/4 in |
Description
Moisture Meter, Alert Type Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface NFC, Features Auto Power Off, Low Battery Indicator, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pin Wood Measurement 99.9 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, Pressure (K17M0242C1 100#)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- FLUKE Replacement for Fluke T5-1000 (T5-1000 FLUKE)
- J.W. WINCO GN743.7-24-1-NPT-B Oil Sight Glass (1PTK8)
- TRIPLETT Moisture Meter, Pinless, 4inDepth (MS300)
- TRIPLETT Moisture Meter, Pin/Pinless, 1inDepth (MS150)
- LINCOLN IRRIGATION Lincoln Irrigation Portable Greenhouse Soil Moisture Meter (8008 WITH BOOK 24 IN)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- TRAMEX Moisture Meter, 3/4 in Depth (CME5)
- DELMHORST BD-2100 Digital Moisture Meter with Carrying Case (BD-2100/JD/W/CS)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- Triplett Moisture Meters