Shop All Moisture Meters
Triplett
Moisture Meter, Pinless, 4inDepth
Mfr # MS300
Zoro # G106113298
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0.1% to 99.9% In Wood and Building Material
- Moisture Content Accuracy Relative Readings Only
- Temp. Range (F) 41 to 113 Degrees F
- Display LCD with Multifunction Indicators
- Min./Max. Memory No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # MS300
- Zoro # G106113298
- UPC # 614395004446
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Maximum Measurement Depth | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Moisture Meter, Alert Type Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface NFC, Features Low Battery Indicator, Maximum Measurement Depth 4 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 10 In Wc (607-8)
- DWYER INSTRUMENTS Temperature Transducer, 32 to 392F (651A-20)
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- TRIPLETT Moisture Meter, Pinless, 1inDepth (MS120)
- TRIPLETT Moisture Meter, Pin/Pinless, 1inDepth (MS150)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- REED INSTRUMENTS Pocket Size Moisture Detector (R6013)
- OHAUS Moisture Analyzer, 90.0g, 120 min. (MB27)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- RADWAG Moisture Analyzer (MA 50.R)
- Triplett Moisture Meters