Triplett

Moisture Meter, Pinless, 1inDepth


product price: $60.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Moisture Content 0.1% to 56.5% (Building Material), 0.1% to 99.9% (Wood)
  • Display LCD with Low, Medium, High Moisture Level Icons
  • Includes 9V Battery
  • Battery Type 9V
  • Special Features Audible Indicator (with Disable) Increases As The Moisture Level Gets Higher, Low, Medium, High Moisture Level Icons, Self-Calibration On Power Up
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Battery Size 9V
Maximum Measurement Depth 1 in
Manufacturer Warranty Length 1 yr

Description

Moisture Meter, Alert Type Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface NFC, Features Low Battery Indicator, Maximum Measurement Depth 1 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 56.5 Percent, Maximum Pinless Wood Measurement 99.9 Percent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.