Shop All Digital Multimeters
Triplett
MM350 TRMS Multimeter w/Certificate of T
Mfr # MM350-NIST
Zoro # G304261135
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Standards CE,ROHS
- Voltage (AC) 600V AC/DC
- Includes Certificate of Traceability to N.I.S.T., test leads, temperature probe and (3) AAA batteries
- Length (In.) 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # MM350-NIST
- Zoro # G304261135
- UPC # 614395002817
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 2.8" |
Overall Width | 2 |
Overall Length | 7.8 |
Width | 1.4" |
Overall Height | 9.8 |
Height | 5.7" |
Details
Item | MM350 TRMS Multimeter w/Certificate of T |
Color | Gray/Red |
Standards | CE,ROHS |
Voltage (AC) | 600V AC/DC |
Includes | Certificate of Traceability to N.I.S.T., test leads, temperature probe and (3) AAA batteries |
For Use With | For the Professional or DIYer. Diagnose common wiring problems; Test batteries, solar cells, wall plugs, and power outlets; Check polarity of wires in wiring installations; Measure input and output resistance of circuits (motors, transformers, resistors); Check continuity of wires, circuits |
Weight | 0.7lbs |
Material | Plastic |
Description
MM350 TRMS Multimeter w/Certificate of T
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 1/4In (SFI-100-1/4)
- SPAN Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (LFC-220-100-G)
- IPA 6 Round Pin Towing Maintenance Kit (8027)
- ASHCROFT Pressure Gauge (185948 (M23DDG01B60S30))
- TRIPLETT Manual ranging high performance digital (MODEL 9007-A)
- TRIPLETT RMS Multimeter, CAT IV 600V, 1,000 V AC (MM870)
- TRIPLETT Digital Multimeter, 600 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (9055)
- TRIPLETT Pocket sized digital multimeter w/a b (MODEL 2030-C)
- TRIPLETT Compact Multimeter (MM200)
- TRIPLETT True RMS Manual Ranging Digital Multimet (MM300)
- FLUKE High Voltage Probe (80K-15)
- Triplett Digital Multimeters