Shop All Digital Multimeters
Triplett
MM200 Compact Multimeter w/Certificate
Mfr # MM200-NIST
Zoro # G704382959
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Certificate of Traceability to N.I.S.T., Test Leads, Temperature Probe, and (2) AAA Batteries
- Overall Length 7.8
- Width 1.1"
- Material Plastic
- Height 5.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # MM200-NIST
- Zoro # G704382959
- UPC # 614395002794
- Country of Origin China
- Category Digital Multimeters
Dimensions
Overall Length | 7.8 |
Width | 1.1" |
Height | 5.1" |
Length (In.) | 2.6" |
Overall Height | 9.8 |
Overall Width | 2 |
Details
Item | MM200 Compact Multimeter w/Certificate |
Includes | Certificate of Traceability to N.I.S.T., Test Leads, Temperature Probe, and (2) AAA Batteries |
Material | Plastic |
Color | Gray/Red |
For Use With | For the Professional or DIYer. Diagnose common wiring problems; Test batteries, solar cells, wall plugs, and power outlets; Check polarity of wires in wiring installations; Measure input and output resistance of circuits (motors, transformers, resistors); Check continuity of wires, circuits |
Standards | cETLus, CE |
Voltage (AC) | 600V AC/DC |
Weight | 0.7lbs |
Description
MM200 Compact Multimeter w/Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Receptacle Tester (RT110)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLLVAC/30)
- WINTERS Threaded Thermowell, Straight (TBR35100-2-ST)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (AMP-330)
- TRIPLETT Digital Multimeter, 600 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (9055)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- TRIPLETT True RMS Manual Ranging Digital Multimet (MM300)
- TRIPLETT Manual ranging high performance digital (MODEL 9007-A)
- TRIPLETT Compact Multimeter (MM200)
- TRIPLETT RMS Multimeter, CAT IV 600V, 1,000 V AC (MM870)
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- Triplett Digital Multimeters