Shop All Megohmmeters
Triplett
Milliohm Meter, CAT III 300V, 2,000 ohm
Mfr # ML200
Zoro # G809769181
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Calibration Certificate None
- Insulation Resistance Resolution 100 microohm
- Remote Control Compatible No
- Bluetooth Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # ML200
- Zoro # G809769181
- UPC # 614395005061
- Country of Origin Taiwan, Province of China
- Category Megohmmeters
Details
Item | Milliohm Meter |
Power Source | Battery |
Calibration Certificate | None |
Insulation Resistance Resolution | 100 microohm |
Remote Control Compatible | No |
Bluetooth Compatible | No |
Number of Records Stored | 200 |
Asset Tagging | No |
Test Current | 100mA, 10mA, 1mA |
Tester Type | Milli Ohmmeter |
IP Rating | IP65 |
Display Type | Digital |
Maximum Insulation Resistance | 2 kiloohm |
Dustproof | Yes |
USB Data Download Included | No |
Minimum Insulation Resistance | 100 microohm |
Number of Digits | 4 |
Waterproof | Yes |
CAT Safety Rating | CAT III 300V |
Description
Milliohm Meter, Alert Type Not Applicable, Asset Tagging No, Bluetooth Compatible No, Calibration Certificate None, CAT Safety Rating CAT III 300V, Communication Protocol Not Applicable, Display Type Digital, Dustproof Yes, IP Rating IP65, Insulation Resistance Resolution 100 microohm, Maximum Insulation Resistance 2 kiloohm, Minimum Insulation Resistance 100 microohm, Number of Digits 4, Number of Records Stored 200, Power Source Battery, Remote Control Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/30#)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599VAPS101C)
- PIC GAUGES Gauge, 4", 0/60 psi, 1/2"LM, 316SS (4001-2LD-GF)
- TRIPLETT Megohmmeter, CAT IV 600V, 200 gigohm (MG500)
- TRIPLETT Insulation Tester, 500 to 5000V, LCD (MG600)
- TRIPLETT Insulation Tester, 250/500/1000V, Analog (MG420)
- TRIPLETT Megohmmeter, CAT IV 600V, 4,000 megaohm (MG530)
- MEGGER Test Lead Set (1014-293)
- EXTECH Milliohm Meter W/Nist, 380560 (380560-NIST)
- FLIR Digital Multimeter, 3.7 in H, 8.1 in W (IM75-2)
- Triplett Megohmmeters