Shop All Manometers
Triplett
Manometer with NIST
Mfr # DPR305-NIST
Zoro # G005687241
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0.001 psi to 20 psi
- Pressure Resolution 0.01 psi
- Accuracy +/-0.3% of Full Scale
- Pressure Accuracy +/-0.3% of Full Scale
- Battery Type (3) AAA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # DPR305-NIST
- Zoro # G005687241
- UPC # 614395004330
- Country of Origin China
- Category Manometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Length | 2.4 in |
Process Connection Size | 1/4 in |
Housing Height | 7.2 in |
For Tubing Diameter | 1/4 in, 1/2 in |
Description
Manometer with NIST, Maximum Pressure 20 psi, Minimum Pressure 0 psi, Accuracy +/-0.3 Percent of Full Scale, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features Backlit LCD, NIST Traceable Certificate Yes, Series Triplett DPR, Wireless Connectivity No, Alarm No, Auto Power Off Yes, Batteries Required Yes, Battery Type (3) AAA Batteries, Calibration Certificate Included NIST, Data Hold Yes, Data Interface USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/4In (45-1082AS 02L VAC)
- GRAPHIC CONTROLS Chart Recorder Cartridge, Multi Color (LA249556)
- ASHCROFT Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L500#-)
- MONARCH Internal Rechargeable Battery (6280-046)
- TRIPLETT Differential Pressure Manometer 5 psi (DPR305)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- DWYER INSTRUMENTS 3 Pitot Tube (DS-300-3)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-W/M)
- DWYER INSTRUMENTS Digital Manometer, 0 in wc to 40 in wc (477B-2)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 12"L) (160-12)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-24)
- Triplett Manometers