Shop All Manometers
Triplett
Manometer with NIST
Mfr # DPR302-NIST
Zoro # G805687311
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0.001 psi to 10 psi
- Pressure Resolution 0.001 psi
- Accuracy +/-0.3% of Full Scale
- Pressure Accuracy +/-0.3% of Full Scale
- Calibration Certificate Included NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # DPR302-NIST
- Zoro # G805687311
- UPC # 614395004323
- Country of Origin China
- Category Manometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Housing Length | 2.4 in |
Housing Height | 7.2 in |
For Tubing Diameter | 1/4 in, 1/2 in |
Description
Manometer with NIST, Maximum Pressure 10 psi, Minimum Pressure 0 psi, Accuracy +/-0.3 Percent of Full Scale, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features Backlit LCD, NIST Traceable Certificate Yes, Series Triplett DPR, Wireless Connectivity No, Alarm No, Auto Power Off Yes, Batteries Required Yes, Battery Type (3) AAA Batteries, Calibration Certificate Included NIST, Data Hold Yes, Data Interface USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fork Meter (2205-20)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH3)
- DIGI-SENSE GenPurpose Liquid-In-Glass Thermom, 0-30 (90260-12)
- WINTERS T-Well 304 Ss, 3/4" Npt X 1/2" Npt Inst (TBR25-1)
- TRIPLETT Differential Pressure Manometer 5 psi (DPR305)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 15 psi (490A-1)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-8)
- DWYER INSTRUMENTS Dwyer Minihelic Gauge (2-5005)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- DWYER INSTRUMENTS UTube Manometer, 1500150 Mm Wc (1221-M300-D)
- Triplett Manometers