Shop All Magnetic Field Measuring
Triplett
Magnetic Field Detector
Mfr # ET30
Zoro # G901800225
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ranges 401H, 63H, 810H, 98H
- Features 1 Year Warranty, Built-In Self Test Magnet, Low Battery Indicator
- Monitors Test Relays in Vehicles and Machinery, Test Solenoid Valves in Pneumatic and Hydraulic Control Equipment
- Includes (2) AAA Batteries
- Batteries Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # ET30
- Zoro # G901800225
- UPC # 614395002336
- Country of Origin China
- Category Magnetic Field Measuring
Dimensions
Battery Size | AAA |
Details
Item | Magnetic Field Meter |
Ranges | 401H, 63H, 810H, 98H |
Features | 1 Year Warranty, Built-In Self Test Magnet, Low Battery Indicator |
Monitors | Test Relays in Vehicles and Machinery, Test Solenoid Valves in Pneumatic and Hydraulic Control Equipment |
Includes | (2) AAA Batteries |
Batteries Included | Yes |
Electric Inductance Measurement - Minimum | 63 H |
Standards | CE |
Battery Voltage | 1.5V |
Electric Inductance Measurement - Maximum | 401 H |
Number of Batteries Required | 2 |
Testing Functions | AC Magnetic Fields, DC Magnetic Fields |
Alert Type | Light |
Description
Magnetic Field Meter, Accuracy Not Applicable, Frequency Measurement - Maximum Not Applicable, Frequency Measurement - Minimum Not Applicable, Number of Digits Not Applicable, Testing Functions AC Magnetic Fields, DC Magnetic Fields, Features 1 Year Warranty, Built-In Self Test Magnet, Low Battery Indicator, Alert Type Light, Electric Inductance Measurement - Maximum 401 H, Electric Inductance Measurement - Minimum 63 H, Magnetism Measurement - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-50MM)
- UEI TEST INSTRUMENTS Thermistor, 15 ft. Cord, Sealed Probe, DT40 (ATT62)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- TRIPLETT 8GHz Triple Axis EMF Meter (EMF85)
- UNITED SCIENTIFIC Electromagnet Kit (EMKIT2)
- SPER SCIENTIFIC Electromagnetic Field Meter EMF (840045)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- PCE INSTRUMENTS Magnetic Field Meter, 0 to 30,000 G (PCE-MFM 3500)
- INSIZE Gauss Meter, 5 Digit, 20000 G (0501-MA01)
- Triplett Magnetic Field Measuring