Shop All Light Meters
Triplett
LightMeter, +/-5%Light ACC", FullSize,
Mfr # LT68
Zoro # G601866255
original price:
$204.53
7% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, and Incandescent
- Measuring Range 0 to 400k Lux, 0 to 40k Foot candles
- Accuracy +/-5% of Reading
- Interface USB
- Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # LT68
- Zoro # G601866255
- UPC # 614395003647
- Country of Origin China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Sensor Cord Length | 3 ft |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Details
Lighting Types | Fluorescent, Metal Halide, High-Pressure Sodium, and Incandescent |
Item | Light Meter |
Measuring Range | 0 to 400k Lux, 0 to 40k Foot candles |
Accuracy | +/-5% of Reading |
Interface | USB |
Calibration Certificate | No |
Battery Type | 9V |
Includes | 3 ft Cable, Carrying Case, Protective Cover, USB Cable |
Auto Power Off | Yes |
NIST Calibration Certificate | Not Included |
Body Style | Full Size |
Number of Records Stored | 99 |
Calibration Certificate Type | Not Certified |
Digital Display Screen Type | LCD |
Light Tested | Fluorescent, Incandescent, Metal Halide, Sodium |
Battery Run Time | 100 hr |
Number of Batteries Required | 1 |
Batteries Included | Yes |
Battery Voltage | 9V |
Description
Light Meter, Body Style Full Size, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface USB, Number of Records Stored 99, Battery Run Time 100 hr, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1, Sensor Cord Length 3 ft, Includes 3 ft Cable, Carrying Case, Protective Cover, USB Cable, Light Tested Fluorescent, Incandescent, Metal Halide, Sodium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 160 psi/kg/cm2, 1/2 NPT Male Bottom Conn (40-400-160-psi/kg/cm2)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC639S)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS101K)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 50 Degrees F (3JPF8)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- TRIPLETT UV AB Light Meter (UVLT150)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT75)
- EXTECH Light Meter, 0.01-40,000 Fc, Data Logging (HD450)
- VORTEX Universal Wall Mount & Ceiling Bracket Adjustable (VO2626613)
- SPER SCIENTIFIC Color LED Chroma Light Meter (850011)
- EXTECH Light Meter Datalogger (SDL400)
- Triplett Light Meters