Shop All Light Meters
Triplett
LightMeter, +/-5%Light ACC", FullSize,
Mfr # LT68-NIST
Zoro # G401866233
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, and Incandescent
- Measuring Range 0 to 400k Lux, 0 to 40k Foot candles
- Accuracy +/-5% of Reading
- Interface USB
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # LT68-NIST
- Zoro # G401866233
- UPC # 614395003807
- Country of Origin China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Sensor Cord Length | 3 ft |
Details
Item | Light Meter |
Lighting Types | Fluorescent, Metal Halide, High-Pressure Sodium, and Incandescent |
Measuring Range | 0 to 400k Lux, 0 to 40k Foot candles |
Accuracy | +/-5% of Reading |
Interface | USB |
Auto Power Off | Yes |
Calibration Certificate | NIST |
Battery Type | 9V |
Includes | 3 ft Cable, Carrying Case, Protective Cover, USB Cable |
NIST Calibration Certificate | NIST |
Battery Run Time | 100 hr |
Digital Display Screen Type | LCD |
Light Tested | Fluorescent, Incandescent, Metal Halide, Sodium |
Number of Batteries Required | 1 |
Batteries Included | Yes |
Body Style | Full Size |
Calibration Certificate Type | NIST |
Battery Voltage | 9V |
Number of Records Stored | 99 |
Description
Light Meter, Body Style Full Size, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface USB, Number of Records Stored 99, Battery Run Time 100 hr, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1, Sensor Cord Length 3 ft, Includes 3 ft Cable, Carrying Case, Protective Cover, USB Cable, Light Tested Fluorescent, Incandescent, Metal Halide, Sodium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESTREL Anemometer with Humidity, 118 to 7874 fpm (0830)
- DYNAMIC Gauge, Glycerine Filled, 0-10000 psi (221558)
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- TRIPLETT LightMeter, +/-5%Light ACC", FullSize, (LT68)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT75)
- TRIPLETT UV AB Light Meter (UVLT150)
- SPER SCIENTIFIC Light Meter Lux & Foot-Candles (840020)
- GREENLEE Digital Light Meter (93-172)
- PCE INSTRUMENTS Light Meter, 0 to 40.00 lux (PCE-172)
- Triplett Light Meters