Shop All Light Meters
Triplett
LightMeter, +/-3%Light ACC", FullSize,
Mfr # LT80-NIST
Zoro # G105810921
original price:
$314.95
5% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types Fluorescent, High Pressure Sodium, Incandescent, Metal Halide
- Measuring Range 0 to 40,000 fc
- Accuracy +/-3%
- Interface No
- Display 4 Digit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # LT80-NIST
- Zoro # G105810921
- UPC # 614395003142
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Light Meter, Body Style Full Size, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface No, Battery Run Time 200 hr, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 2, Includes Carrying Case, Light Tested Fluorescent, Incandescent, Metal Halide, Sodium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Sound Level Meter, 35 to 135 dB (PCE-MSL 1)
- MARETRON Ultrasonic Wind & Weather Antenna (WSO200-01)
- DWYER INSTRUMENTS Differential pressure gage, range 0-3 psi, minor divisions .10. (2203)
- WINTERS Thermometer, Analog, 0 to120 deg, 3/4in NPT (TIM102LF.)
- TRIPLETT UV AB Light Meter (UVLT150)
- TRIPLETT LightMeter, +/-5%Light ACC", FullSize, (LT68)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT75)
- ZORO SELECT Light Meter, 0 To 2,000Fc, 0 To 20,000Lux (5URG1)
- SPER SCIENTIFIC LED Light Meter with Color Temperature Compensation (850006)
- EXTECH Digital Light Meter, 0-5000 Foot Candles (401025)
- Triplett Light Meters