Shop All Light Meters
Triplett
LightMeter, +/-3%Light ACC", FullSize,
Mfr # LT75
Zoro # G401866257
original price:
$105.58
9% off
new price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types Fluorescent, High Pressure Sodium, Incandescent, Metal Halide
- Measuring Range 0 to 40,000 fc, 0 to 400,000 Lux
- Accuracy +/-3% ( Greater Than501 Lux), +/-3% +/-3 Lux (0 to 500 Lux)
- Interface No
- Display 4 Digit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # LT75
- Zoro # G401866257
- UPC # 614395003524
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Light Meter, Body Style Full Size, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface No, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 2, Includes Carrying Case, Light Tested Fluorescent, Incandescent, Metal Halide, Sodium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 4" L (GT300R-0464)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK9)
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (00708-00)
- ASHCROFT Transducer, 0 to 200 psi, Output 1 to 5VDC (G17M0115EW200#)
- TRIPLETT LightMeter, +/-5%Light ACC", FullSize, (LT68)
- TRIPLETT UV AB Light Meter (UVLT150)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- ZORO SELECT Light Meter, 0 to 4000 Fc, 0 to 40,000 Lux (5URG0)
- GENERAL TOOLS Digital Solar Power Meter (DBTU1300)
- GREENLEE Digital Multimeter, 1000V (DM-830A)
- SPER SCIENTIFIC Light Meter Foot-Candles (840021)
- Triplett Light Meters