Shop All Light Meters
Triplett
LightMeter, +/-3%Light ACC", FullSize,
Mfr # LT65
Zoro # G905658358
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types Fluorescent, High Pressure Sodium, Incandescent, Metal Halide
- Measuring Range 0 to 40,000 fc
- Accuracy +/-3%
- Interface No
- Display 4 Digit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # LT65
- Zoro # G905658358
- UPC # 614395002510
- Country of Origin China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Cord Length | 59 in |
Cable Length | 5 ft |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Sensor Cord Length | 59 in |
Description
Light Meter, Body Style Full Size, Batteries Included Yes, Auto Power Off No, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface No, Number of Records Stored 87,000, Battery Size AA, Battery Voltage 1.5V, Number of Batteries Required 3, Sensor Cord Length 59 in, Includes Carrying Case, Light Tested Fluorescent, Incandescent, Metal Halide, Sodium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (38XR-A)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404H)
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CC)
- BACHARACH CO Sensor, For Use With InTech (0024-1467)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT75)
- TRIPLETT UV AB Light Meter (UVLT150)
- TRIPLETT LightMeter, +/-5%Light ACC", FullSize, (LT68)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- SPOTON Quantum PAR Light Meter (35650)
- EXTECH Light Meter, 0 To 40K Fc, 0 To 400K Lux (LT300)
- REED INSTRUMENTS R8130 Light Meter (R8130)
- Triplett Light Meters