Shop All Light Meters
Triplett
LightMeter, +/-3%Light ACC", FullSize,
Mfr # LT65-NIST
Zoro # G105687219
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types Fluorescent, High Pressure Sodium, Incandescent, Metal Halide
- Measuring Range 0 to 40,000 fc
- Accuracy +/-3%
- Interface No
- Display 4 Digit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # LT65-NIST
- Zoro # G105687219
- UPC # 614395003098
- Country of Origin China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Cord Length | 59 in |
Cable Length | 5 ft |
Sensor Cord Length | 59 in |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Light Meter, Body Style Full Size, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off No, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD, Interface No, Number of Records Stored 87,000, Battery Size AA, Battery Voltage 1.5V, Number of Batteries Required 3, Sensor Cord Length 59 in, Includes Carrying Case, Light Tested Fluorescent, Incandescent, Metal Halide, Sodium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Static Control Wrist Strap, Adjustable (4ECV8)
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0142F25000#)
- WAHL Type K Ribbon TC Solder Bead Sensor (WST-02)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4FMK4)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT80)
- TRIPLETT LightMeter, +/-5%Light ACC", FullSize, (LT68)
- TRIPLETT UV AB Light Meter (UVLT150)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT75)
- AMPROBE Light Meter, 0 to 20,000Fc (LM-100)
- AMPROBE Auto Ranging Light Meter, 0 to 20,000Fc (LM-120)
- KLEIN TOOLS Digital Light Meter (ET130)
- Triplett Light Meters