Shop All Test Equipment
Triplett
Lan Network Tester with Remote Probe
Mfr # TVR10G
Zoro # G105952614
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LAN Devices
- Primary Function Copper Cable Wire Mapping
- Instrument Display LED
- Includes (2) RJ45 Patch Cords, Carrying Case
- Connector Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TVR10G
- Zoro # G105952614
- UPC # 614395004507
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length Display | No |
Maximum Cable Length | 500 ft |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Cable Tester, CAT Safety Rating Not Applicable, Testing Functions Continuity Testing, Ethernet Service Detection, PoE/PoE+ Detection, Adapters Included Coax, RJ45, Connector Type RJ45, Maximum Speed Measured 10 GBps, Data Safe Monitor Yes, Display Screen Type LED, For Use With LAN Devices, Includes (2) RJ45 Patch Cords, Carrying Case, Maximum Cable Length 500 ft, Fault Location Pulse Duration Not Applicable, Wire Mapping Detections Opens, Shorts, Split Pairs, Alert Type Light, Sound
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A50)
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (TB250N016F2)
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- TRIPLETT Tone and Probe Kit (CTX30)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- TRIPLETT Tone Generator and Probe Kit (CTX590A)
- TRIPLETT Triplett Test Leads for Digital Multimeters (TL-TR-79-374)
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- Triplett Test Equipment