Shop All Clamp On Power Meters
Triplett
Jaw Clamp Meter, LED, 200 A A, 0.6 in (16mm) Jaw Capacity, CAT IV 600V Safety Rating
Mfr # CM200
Zoro # G901209202
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 200 A
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
- Max. Ohms 60 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CM200
- Zoro # G901209202
- UPC # 614395003012
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | (2) AA |
Description
Jaw Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Jaw Opening 0.6 in, Jaw Style Clamp On, Calibration Certificate Included Available Separately, Special Features Built-in Flashlight, LoZ Impedance Mode for Identifying Ghost Voltage, Data Hold Yes, Display Type LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (13G236)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404D)
- WINTERS Compound Gauge, -30 to 0 to 60 psi, 1/4 in MNPT, Black (P3S6003)
- UEI TEST INSTRUMENTS K-Type Std Temperature Probe, FDA Apprv (ATT29A)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- TRIPLETT True RMS Clamp Meter, CAT III 600V, TRMS (CM450)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- REED INSTRUMENTS AC Clamp Meter with Temperature and Non-Contact Voltage Detector, 400A (R5020)
- REED INSTRUMENTS Clamp Meter, mA (R5015)
- GREENLEE Clamp Meter, LCD, 1,000 A (CM-1560)
- ZIPATO Clamp Ammeter AC Detector with Connecting Plug (ZIPAMPCLAMP35)
- Triplett Clamp On Power Meters