Shop All Stereo & Optical Audio Cables
Triplett
IP Extender for Coax
Mfr # POE-1TR
Zoro # G8112597
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 6U, RG59
- Connector Type BNC Male, RJ45 Female
- Color Black
- Features Working Range Up to 300m At 10 mbps Speed
- Size 0.75 in x 1 in x 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # POE-1TR
- Zoro # G8112597
- UPC # 614395061074
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Size | 0.75 in x 1 in x 2.5 in |
Details
Cable Type | 6U, RG59 |
Connector Type | BNC Male, RJ45 Female |
Color | Black |
Features | Working Range Up to 300m At 10 mbps Speed |
Connection | BNC, RJ45 |
Item | IP Extender for Coax |
Ports | 1 |
Number of Ports | 2 |
Installation Method | Plug In |
Product Type | Video/Audio Extender |
Compatible Cable Performance Category | 5e |
Description
IP Extender for Coax, Features Working Range Up to 300m At 10 mbps Speed, Number of Ports 2, Color Black, Connector Type BNC Male, RJ45 Female, Maximum Frequency Not Applicable, Product Type Video/Audio Extender, Compatible Cable Performance Category 5e
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- SICURIX Arm Badge Holder, Vertical, PK12 (BAU 66894)
- POPSOCKETS PopGrip, Tortuga (800973)
- TRIPLETT HDMI Cable (HDMI-HS-30BK)
- TRIPLETT HDMI Cable (HDMI-SS-75BK)
- TRIPLETT HDMI Extender (HDMI-1TR)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- TRIPLETT HDMI Cable (HDMI-SS-100BK)
- TRIPLETT HDMI Cable (HDMI-HS-3BK)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- Triplett Stereo & Optical Audio Cables