Shop All Megohmmeters
Triplett
Insulation Tester, 250/500/1000V, Analog
Mfr # MG420
Zoro # G401863270
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Test Voltage 250/500/1000V
- Insulation Resistance Range 100 megaohm to 400 megaohm
- Accuracy +/-5%
- Live Circuit Detection 600VAC
- Resistance Range 0 to 500 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # MG420
- Zoro # G401863270
- UPC # 614395003487
- Country of Origin China
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Tool Width | 3.6 in |
Tool Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Tool Length | 7.9 in |
Description
Insulation Tester, Backlit Digital Display No, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Display Type Analog, Includes Hanging Strap, Hard Carrying Case, Heavy Duty Test Leads with Alligator Clip, Maximum Insulation Resistance 400 megaohm, Minimum Insulation Resistance 100 megaohm, Parameters Measured Insulation Resistance, Power Source Battery, Resistance Accuracy +/-5.00 Percent, Test Current 1 mA, Test Voltage 1,000V DC, 250V DC, 500V DC, Auto Power Off No, Auto Ranging No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (AM-530)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- BOURDON Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Silver (MEX5-D60.H37)
- TRIPLETT Megohmmeter, CAT IV 600V, 200 gigohm (MG500)
- TRIPLETT Insulation Tester, 500 to 5000V, LCD (MG600)
- TRIPLETT Megohmmeter, CAT IV 600V, 4,000 megaohm (MG530)
- TRIPLETT Milliohm Meter, CAT III 300V, 2,000 ohm (ML200)
- EXTECH Battery Operated Megohmmeter, 1000VDC (MG310)
- MEGGER AC and Battery Megohmmeter, 5000VDC (MIT525)
- FLIR Digital Multimeter, 3.7 in H, 8.1 in W (IM75-2)
- Triplett Megohmmeters