Shop All Wire Connectors
Triplett
IDC CONNECTOR, Red, Plastic, PK100
Mfr # URC-100PK
Zoro # G205380423
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Dry Environment, Moisture Resistant
- Fill Material Gel
- Number of Ports 3
- Maximum Tap Wire Size 19 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # URC-100PK
- Zoro # G205380423
- UPC # 614395031732
- Country of Origin China
- Category Wire Connectors
Dimensions
Maximum Tap Wire Size | 19 AWG |
Minimum Run Wire Size | 26 AWG |
Maximum Run Wire Size | 19 AWG |
Minimum Tap Wire Size | 26 AWG |
Maximum Tap Wire Insulation Diameter | 0.066 in |
Maximum Run Wire Insulation Diameter | 0.404 mm |
Maximum Insulation Diameter | 0.066 in |
Details
Color | Red |
Application | Dry Environment, Moisture Resistant |
Fill Material | Gel |
Item | IDC CONNECTOR |
Number of Ports | 3 |
Maximum Run Conductors | 3 |
Maximum Voltage | 300 V |
Maximum Tap Conductors | 3 |
Minimum Operating Temperature | -40 Degrees F |
Special Features | B-Type Connector, Corrosion Resistant, Designed to Accept 2 or 3 Conductors, Does Not Require Insulation Stripping, Filled With a Sealant Which Offers Immense Resistance to Moisture, Less Clean-Up Time, Moisture Resistant, Quick-Splice, Insulation Displacement Connector is Designed to Electrically Join a Tap Wire to a Through-Run Wire |
RoHS Compliant | Yes |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Dirt Resistant, Heat Resistant, Humidity Resistant, Oil Resistant, Salt Fog Resistant, UV Resistant, Weather Resistant |
Maximum Operating Temperature | 220 Degrees F |
Compatible with Product Type | Telecom, Datacom, Automotive, Small Appliances |
Contact Finish | Tin |
Contact Material | Brass |
Insulation Material | Plastic |
Description
IDC CONNECTOR, Color Red, Insulation Material Plastic, Maximum Insulation Diameter 0.066 in, Maximum Operating Temperature 220 Degrees F, Maximum Run Conductors 3, Maximum Run Wire Insulation Diameter 0.404 mm, Minimum Run Wire Size 26 AWG, Maximum Run Wire Size 19 AWG, Maximum Tap Conductors 3, Maximum Tap Wire Insulation Diameter 0.066 in, Minimum Tap Wire Size 26 AWG, Maximum Tap Wire Size 19 AWG, Maximum Voltage 300 V, Number of Ports 3, Contact Finish Tin, Contact Material Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200SS ST4 120.00)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-3/0-EC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS33ACNK)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- TRIPLETT IDC CONNECTOR, Yellow, Plastic (UYC-100PK)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED BULK (1327FPBK)
- GROTE Pigtail, 3 Wire, 90 Degree, For Female Pin (66825)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- Triplett Wire Connectors & Disconnects