Shop All RH Meters & Thermohygrometers
Triplett
HYGRO-THERMOMETER WITH NIST
Mfr # RHT22-NIST
Zoro # G205386333
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-5% RH
- Battery Type AAA Battery
- Humidity Resolution 1 %
- Case Material Plastic
- Application Cleanrooms, Homes, Labs, Museums, Offices, Schools, Warehouses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT22-NIST
- Zoro # G205386333
- UPC # 614395002909
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Length | 4.25 in |
Display Height | 4.25 in |
Overall Width | 4 in |
Overall Depth | 0.8 in |
Overall Dimensions | 4.25 in L x 4 in W x 0.8 in D |
Display Size | 4.25 in H x 4 in W |
Display Width | 4 in |
Mounting Hole Diameter | 0.125 in |
Digit Height | 1 in/1 in |
Description
Hygro-Thermometer with NIST, 32 Degrees to 122 Degrees F, 10 Percent to 99 Percent, Primary Scale Temperature, Power Source Battery, Application Cleanrooms, Green Houses, Homes, Labs, Museums, Offices, Schools, Warehouses, Dual LCD Display with Comfort Level Icons, 4.25 in L x 4 in W x 0.8 in D, Stand Mount, Wall-Mount, Power Cord Length Not Applicable, Temperature Scale Fahrenheit/Celsius
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Sanitary Transducer, Range 0 to 100psi (KS7S2042F2100#)
- DIXON Standard Dry Gauge, 0 to 100 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS100-4)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B5000#)
- FLIR Extech Easy View Type K Single Input Thermometer, Orange/Green (EA11A)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT Digital Psychrometer with Type K (RHT45)
- TRIPLETT Handheld Humidity Meter, 2" W, 7" H, 1" D (RHT32-NIST)
- TRIPLETT Hygro Thermometer with Remote Probe/IR (RHT70)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F, Depth: 4/5 in (445703)
- Triplett RH Meters & Thermohygrometers