Shop All RH Meters & Thermohygrometers
Triplett
Hygro Thermometer w/ Dew Point/Wet Bulb
Mfr # RHT32
Zoro # G901866023
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/- 3%
- Dew Point Range -90.4 Degrees to 122 Degrees F
- Battery Type (2) AAA
- Humidity Resolution 0.1 %
- Data Logging No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT32
- Zoro # G901866023
- UPC # 614395003517
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturer Warranty Length | 1 yr |
Description
Hygro Thermometer Psychrometer, +/- 3 Percent Humidity Accuracy, -90.4 Degrees to 122 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Precision Capacitance Sensor, Thermistor, Battery Type (2) AAA, Data Hold Yes, Response Time 60 sec, Data Logging No, Includes (2) AAA Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Pressure Gauge, P562712 (P562712)
- WINLAND ELECTRONICS Temperature Alarm, 23 to 26 VDC @ 120mA (EA200-24)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- SSI Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG1-5000-A-9V-R)
- TRIPLETT Handheld Humidity Meter, 2" W, 7" H, 1" D (RHT32-NIST)
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Humidity Pen (RHT02)
- REED INSTRUMENTS Humidity Calibration Kit (33% and 75%) (R9980)
- Triplett RH Meters & Thermohygrometers