Shop All RH Meters & Thermohygrometers
Triplett
Hygro Thermometer
Mfr # RHT415-NIST
Zoro # G801866055
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-4%
- Humidity Resolution 0.1 %
- Display Type Dual LCD
- Sensor Material Plastic
- Application Office buildings, hospitals, Building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, storage areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT415-NIST
- Zoro # G801866055
- UPC # 614395003821
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Display Size | 2 3/4 in H x 3 1/4 in W |
Sensor Width | 0.5 in |
Overall Length | 4 in |
Sensor Depth | 0.5 in |
Mounting Hole Diameter | 0.3 in |
Base Depth | 0.9 in |
Sensor Height | 1.5 in |
Base Height | 4 in |
Overall Width | 4.4 in |
Digit Height | 1 in |
Display Height | 2.8 in |
Overall Depth | 0.9 in |
Base Width | 4.4 in |
Display Width | 3.3 in |
Description
Hygro Thermometer, Humidity, Temperature, Number of Sensors 1, Backlit No, Degrees C/ Degrees F Unit Switching, Comfort Level bargraph, Low Battery Indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM1400LF)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 250F (SUR25FV2)
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 1 Day, PK60 (C458)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 15000 psi, 1/2 NPT Male Bottom Conn, Glycerin Filled (40-901-15000-psi-1/2)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Hygro Thermometer with Remote Probe/IR (RHT70)
- TRIPLETT Hygro Thermometer w/ Dew Point/Wet Bulb (RHT32)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRIPLETT Handheld Humidity Meter, 2" W, 7" H, 1" D (RHT32-NIST)
- REED INSTRUMENTS Digital Psychrometer / Thermo-Hygrometer, (Wet Bulb, Dew Point, Temperature, Humidity) (8706)
- Triplett RH Meters & Thermohygrometers