Shop All RH Meters & Thermohygrometers
Triplett
Hygro-Thermometer Dew Point IR NIST, 3" W
Mfr # RHT52-NIST
Zoro # G305687217
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-2% (10% to 90% RH)
- Battery Type 9V
- Dew Point Range -68 Degrees to 60 Degrees C, -90.4 Degrees to 140 Degrees F
- Humidity Resolution 0.1 %
- Response Time 1 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT52-NIST
- Zoro # G305687217
- UPC # 614395004002
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Height | 10.1 in |
Overall Depth | 2 in |
Overall Width | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Hygro-Thermometer Dew Point IR NIST, +/-2 Percent (10 Percent to 90 Percent RH) Humidity Accuracy, -68 Degrees to 60 Degrees C, -90.4 Degrees to 140 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Thermistor/ Type K, Battery Type 9V, Data Hold Yes, Response Time 1 sec, Data Logging To PC via USB Interface, Includes 9V Battery, Hard Carrying Case, Type K Temperature Bead Probe, USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Indoor Digital Hygrometer, 14 to 140 F (LCR318)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM, Stem Length: 4 in (24C470)
- TRIPLETT Humidity Pen (RHT02)
- TRIPLETT Hygro Thermometer (RHT415-NIST)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- TRIPLETT Hygro Thermometer with Remote Probe/IR (RHT70)
- TRIPLETT Psychrometer with Superheat (RHT37)
- REED INSTRUMENTS Humidity Calibration Standard, 75% (R9975)
- Triplett RH Meters & Thermohygrometers