Shop All RH Meters & Thermohygrometers
Triplett
Humidity Pen
Mfr # RHT02
Zoro # G601800037
product price: $61.09
/ea
$61.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Meter Style Pen
- Relative Humidity Range 0 to 100%
- Humidity Accuracy +/-3%
- Battery Type CR2032
- Humidity Resolution 0.1 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT02
- Zoro # G601800037
- UPC # 614395003173
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Probe Length | 6.9 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 0.6 in |
Probe Diameter | 0.6 in |
Manufacturer Warranty Length | 1 yr |
Description
Humidity Pen, Pen, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, 0 to 100 Percent Absolute Humidity Range, 0.1 Percent Humidity Resolution, Sensor Type Precision Capacitance Sensor (Humidity), Thermistor (Temperature), Display LCD, Bar Graph No, Memory Min/Max, Battery Type CR2032, Auto Power Off Yes, Data Hold Yes, Response Time 60 sec, Humidity Probe Range (Deg. F) -4 to 140 Degrees F, Data Logging No, Interface No, Calibration Certificate No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Leak Detector, Refrigerant, 9V (RLD10)
- BEL-ART H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer (B60900-1600)
- PIC GAUGES Hex Valve, 1/2"MXF NPT, Straight, CS, 10Kpsi (HV-CS-1/2-HS-180-MXF)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, 0.537 In Bold, PK6 (82-79-0312-06 - RED DIFFERENTIAL PENS)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT Wall mount Hygro-Thermometer Dtalogger (RHDL60)
- TRIPLETT Hygro Thermometer w/ Dew Point/Wet Bulb (RHT32)
- TRIPLETT Handheld Humidity Meter, 2" W, 7" H, 1" D (RHT32-NIST)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- TAYLOR Mason Hygrometer, Range 0/120 F (5525J1)
- Triplett RH Meters & Thermohygrometers