Shop All Temperature & Humidity Transmitters
Triplett
Humidity and Temperature Indicator
Mfr # RHT22
Zoro # G504382968
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Overall Height 8.2
- Height 4.25"
- Width 0.8"
- Includes AAA battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT22
- Zoro # G504382968
- UPC # 614395002206
- Country of Origin China
- Category Temperature & Humidity Transmitters
Dimensions
Length | 4" |
Overall Height | 8.2 |
Height | 4.25" |
Width | 0.8" |
Overall Width | 1 |
Overall Length |  5.5 |
Details
Item | Humidity and Temperature Indicator |
Includes | AAA battery |
Material | Plastic |
Environmental Applications | Monitor Temperature and Humidity in virtually any indoor setting |
Capacity | 32 to 122 Degrees F (0 to 50 Degrees C) |
Weight | 0.06lbs |
Description
Humidity and Temperature Indicator
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10PN)
- BERTECH ESD Anti-Static Polyester Tape, 1 In. Wide x 72 Yards Long, Green (ESDGPT-1)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-202F)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01080M)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT12)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N4B)
- SPOTON Digital Temperature Probe (28730)
- DWYER INSTRUMENTS Bracket, For Flush Mount Capsuhelic Gage (A-370)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Duct W Sf 420Ma (RHP-2M11)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3E4A)
- HONEYWELL Temperature Transmitter (STT700-1D-F20-UV000P-90A6-11S-A-F3-0000)
- Triplett Temperature & Humidity Transmitters