Shop All Instrument Combination Kit
Triplett
Homeowner Essentials 4-Piece Tool Kit
Mfr # DIY-KIT
Zoro # G604845523
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes TMP10, CBF200, IRT220, TPAL-X
- Overall Length 9
- Weight 12lbs
- Overall Width 5
- Overall Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # DIY-KIT
- Zoro # G604845523
- UPC # 614395004125
- Country of Origin China
- Category Instrument Combination Kit
Dimensions
Overall Length | 9 |
Overall Width | 5 |
Overall Height | 2.5 |
Details
Item | Homeowner Essentials 4-Piece Tool Kit |
Includes | TMP10, CBF200, IRT220, TPAL-X |
Weight | 12lbs |
Application | Ideal for everyday home maintenance and inspection |
Standards | CE,ROHS |
Description
Homeowner Essentials 4-Piece Tool Kit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 1.5", 0/160psi, 1/8"Mount (104D-158F)
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Lowr, 2in (20W1005PH02LVAC)
- TRIPLETT EL6PRO-KIT Electrical PRO 6-Piece Tool K (EL6PRO-KIT)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- FLUKE IR Thermometer Kit (Fluke62Max+/323/1AC)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- EISCO SCIENTIFIC Typical Flower Model, 3-D, Vertical Section, Mounted on Base, 14" x 9" (BM0004)
- FLUKE Wireless General Maintenance System (FLK-3000FC G)
- Triplett Instrument Combination Kit