Shop All Test Equipment
Triplett
Home Theater Installation 5-Piece Tool K
Mfr # HTH-KIT
Zoro # G204845237
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Inspect and easily install your home audio system
- Includes CTX690, 3550, TT-290, LD70, HDMI-1TR
- Standards CE,ROHS
- Overall Length 9
- Weight 12lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # HTH-KIT
- Zoro # G204845237
- UPC # 614395004170
- Country of Origin China
- Category Test Equipment
Dimensions
Overall Length | 9 |
Overall Width | 5 |
Overall Height | 3.85 |
Details
Item | Home Theater Installation 5-Piece Tool K |
Application | Inspect and easily install your home audio system |
Includes | CTX690, 3550, TT-290, LD70, HDMI-1TR |
Standards | CE,ROHS |
Weight | 12lbs |
Description
Home Theater Installation 5-Piece Tool K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO Temp Gauge, Braided, 20 deg.-220 deg. F (P65-1135)
- SQUARE D Load Center, HOM, 100 to 125A (HOM4RK2LA)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- TRIPLETT Triplett Test Leads for Digital Multimeters (TL-TR-79-374)
- TRIPLETT Tone and Probe Kit (CTX30)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- TRIPLETT Triplett Sniff-It 2 Non-Contact AC Voltage Detector (TL-TR-SI9601)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- JONARD TOOLS Fiber Power Meter (FPL-5050)
- Triplett Test Equipment