Shop All Instrument Combination Kit
Triplett
Home Inspector PRO 7-Piece Tool Kit
Mfr # HMINPRO-KIT
Zoro # G104845528
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes MS150, TMP10, TT-144, CBF200, IRT220, GSM100, 8115
- Overall Length 11
- Overall Width 8
- Weight 14lbs
- Application Ideal for detecting and troubleshooting household problems at every level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # HMINPRO-KIT
- Zoro # G104845528
- UPC # 614395004149
- Country of Origin China
- Category Instrument Combination Kit
Dimensions
Overall Length | 11 |
Overall Width | 8 |
Overall Height | 7 |
Details
Item | Home Inspector PRO 7-Piece Tool Kit |
Includes | MS150, TMP10, TT-144, CBF200, IRT220, GSM100, 8115 |
Weight | 14lbs |
Application | Ideal for detecting and troubleshooting household problems at every level |
Standards | CE,ROHS |
Description
Home Inspector PRO 7-Piece Tool Kit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge 4" 100 psi/Kpa 1/4 Lm (PFP644)
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F (39138-K)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in BSPT, Black (SEP-102D-158E-BSPT)
- PIC GAUGES Hex Valve, 1/2"MXF NPT, Straight, CS, 10Kpsi (HV-CS-1/2-HS-180-MXF)
- TRIPLETT EL6PRO-KIT Electrical PRO 6-Piece Tool K (EL6PRO-KIT)
- MILWAUKEE TOOL Electrical Combo Kit (2220-20)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- REED INSTRUMENTS Industrial Combo Kit (R5010, R5020, R2002, R5100) (RINDUST-KIT)
- FLUKE Wireless Industrial System (FLK-3000FC I)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- FLUKE Wireless General Maintenance System (FLK-3000FC G)
- Triplett Instrument Combination Kit