Shop All Instrument Combination Kit
Triplett
Home Inspector 5-Piece Tool Kit
Mfr # HMIN-KIT
Zoro # G504845562
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes MS150, TMP10, TT-144, CBF200, IRT220
- Overall Length 9
- Overall Width 5
- Application Ideal for detecting and troubleshooting household problems
- Standards CE,ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # HMIN-KIT
- Zoro # G504845562
- UPC # 614395004132
- Country of Origin China
- Category Instrument Combination Kit
Dimensions
Overall Length | 9 |
Overall Width | 5 |
Overall Height | 2.55 |
Details
Item | Home Inspector 5-Piece Tool Kit |
Includes | MS150, TMP10, TT-144, CBF200, IRT220 |
Application | Ideal for detecting and troubleshooting household problems |
Standards | CE,ROHS |
Weight | 12lbs |
Description
Home Inspector 5-Piece Tool Kit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION DC Power Supply, Single Output, 0 to 35VDC (1745A)
- ASHCROFT DURALIFE 3-1/2IN 1/4IN 0-30IN-H2O NPT PRESSURE GAUGE (35-1009-SW-02L-30/0IMV)
- WINTERS Economy 2.5" 0-30 psi/Kpa 1/4" Npt Btm (PEM212)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- TRIPLETT EL6PRO-KIT Electrical PRO 6-Piece Tool K (EL6PRO-KIT)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- FLUKE IR Thermometer Kit (Fluke62Max+/323/1AC)
- KLEIN TOOLS Advanced Circuit Tracer Kit (ET450)
- GARDNER BENDER Electrical Tester Safety Kit, 2-Pc. (GTK-2)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- MILWAUKEE TOOL Electrical Combo Kit (2220-20)
- Triplett Instrument Combination Kit