Shop All RCA & Stereo Adapters
Triplett
High Performance Crimper & Connector Kit
Mfr # CAT5-HP-KIT
Zoro # G9194844
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type CAT5
- Color Clear
- Connection RJ45
- Features Clear Top Allows for Pin-Out Inspection Before Crimping
- Impedance 100 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CAT5-HP-KIT
- Zoro # G9194844
- UPC # 614395061234
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | High Performance Crimper and Connector Kit |
Cable Type | CAT5 |
Color | Clear |
Connection | RJ45 |
Features | Clear Top Allows for Pin-Out Inspection Before Crimping |
Impedance | 100 ohms |
Hz | 100 MHz |
Includes | (10) CAT 5 Modular Connectors, (10) Strain Reliefs, Crimp Tool, Wire Stripper |
Installation Method | Strip and Crimp |
Connector Type | RJ45 |
Special Features | Installation Friendly Procedure with High Performance for All Analog, HD-TVI, CVI, AHD and IP CCTV Systems. Lead-Ins Molded Into The Inside of The Cable Entry Guide The Wires Into The Wire Slots and The Clear Top Allows for Pin-Out Inspection Before Crimping |
Number of Connectors | 10 |
Product Type | High Speed Crimper and Connector Kit |
Compatible Cable Shape | Round |
End Type | Standard |
Number of Contacts | 8 |
Compatible Conductor Gauge | 24 AWG |
Compatible Cable Performance Category | 5 |
Compatible Wire Solid/Stranded | Solid |
Number of Connectors Included | 10 |
Shielded | Unshielded |
Compatible Cable Fire Rating | Not Rated |
Compatible Wire Material | Copper |
Number of Positions | 8 |
Description
High Performance Crimper and Connector Kit, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Standard, Features Clear Top Allows for Pin-Out Inspection Before Crimping, Insert Construction - New 2-Piece, Product Type High Speed Crimper and Connector Kit, Optical Fiber Type Not Applicable, Number of Contacts 8, Number of Connectors Included 10, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Dynacraft Spiderman Car Model #8802-08 (ML4-6443)
- ILC Replacement for Kodak Carousel 750h replacement light bulb lamp (CAROUSEL 750H KODAK)
- 3M PELTOR LiteCom FRS Headset MT53H7A4602-NA (MT53H7A4602-NA)
- SIEMENS Ethernet Switch, Unmanged, 5 Ports (6GK5005-0BA00-1AB2)
- TRIPLETT Universal Compression Tool Kit (CS-TK00)
- TRIPLETT High Speed Crimper and Connector Kit (CAT5-HS-KIT)
- PROSKIT BNC Tool, 8 (800-049)
- QNAP 65W External Power Adapter For (PWR-ADAPTER-65W-A01)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBW)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- SWE-TECH 3C RCA Splitter / Adapter, RCA Female to Dual RCA Male, 6 inch (FWT30R1-03260)
- Triplett RCA & Stereo Adapters