Shop All Borescope
Triplett
High Definition Articulating Borescope
Mfr # BR750
Zoro # G701866223
product price: $2,165.99
/ea
Free Shipping & Returns
$2,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 0.8 to 2.4 in
- Monitor Size 5 in
- Camera Size 6 mm
- Shaft Dia. 6 mm
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 0.8 to 2.4 in |
Monitor Size | 5 in |
Camera Size | 6 mm |
Shaft Dia. | 6 mm |
Shaft Length | 3 3/8 ft |
Manufacturers Warranty Length | 1 yr |
Camera Diameter | 6 mm |
Maximum Observation Depth | 2.4 in |
Shaft Diameter | 0.24 in |
Minimum Observation Depth | 0.8 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 5 in |
Description
Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 3 3/8 ft, Shaft Diameter 0.24 in, Camera Diameter 6 mm, Features 2x Zoom, (4) LED Lights, Audio and Video Capture, Auto Power Off, Built-In Clock/Calendar, Mirror Rotation, Photo Compare, Photo and Video Capture, Snapshot While Recording, Includes 8 GB SD Card, Display Size 5 in, Digital Display Screen Type TFT LCD, Product Type Borescope, Display Portability Fixed, Minimum Observation Depth 0.8 in, Resistance Properties Waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Combustion Analyzer Kit, Residential (0563 3100)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G443)
- DURO Well Water Level Gauge, 0 to 390 ft. (CA566)
- TRIPLETT High Voltage Detector, 132 kV, 50/60 Hz (HVD132)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR350)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- PCE INSTRUMENTS Inspection Camera, Cable Length 3 m / 9.8 ft (PCE-VE 1036HR-F)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS16HPART)
- FORBEST PRODUCTS CO FORBEST FB-PIC3188DN-65 Portable Color Sewer/Drain Camera, 65' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-65)
- Triplett Borescope