Shop All Borescope
Triplett
High Definition Articulating Borescope
Mfr # BR500
Zoro # G801866246
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 0.8 to 2.4 in
- Monitor Size 3.5 in
- Camera Size 6 mm
- Shaft Dia. 6 mm
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 0.8 to 2.4 in |
Monitor Size | 3.5 in |
Camera Size | 6 mm |
Shaft Dia. | 6 mm |
Shaft Length | 3 3/8 ft |
Manufacturers Warranty Length | 1 yr |
Minimum Observation Depth | 0.8 in |
Maximum Observation Depth | 2.4 in |
Camera Diameter | 6 mm |
Shaft Diameter | 0.24 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 3.5 in |
Description
Borescope, Camera Pixel Resolution 640 x 480, Shaft Length 3 3/8 ft, Shaft Diameter 0.24 in, Camera Diameter 6 mm, Features (4) LED Lights, Audio and Video Capture, Auto Power Off, Built-In Clock/Calendar, Photo and Video Capture, Snapshot While Recording, Includes 8 GB SD Card, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Borescope, Display Portability Fixed, Minimum Observation Depth 0.8 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Controller, 10 (DHC-209)
- FLUKE Replacement for Fluke Bat-200 (BAT-200 FLUKE)
- B&K PRECISION Power Supply, 15 V, 60 A (1693)
- KLEIN TOOLS Replacement Tip for Probe-Pro Tracing Probe (VDV999-068)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR350)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- REED INSTRUMENTS Articulating Camera Head, 5.5mm (R8500-ART)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- VIVIDIA Video Borescope, ⌀ 9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (V8805)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way (BD-2-6015)
- Triplett Borescope