Shop All RH Meters & Thermohygrometers
Triplett
Heat Index Meter, Wet Bulb Globe, Plastic
Mfr # HS10
Zoro # G305970975
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Humidity Accuracy +/-5%
- Battery Type (2) AAA Batteries
- Humidity Resolution 0.1 %
- Application Athletic Training, Boiler Rooms, Brick Firing Plants, Construction, Events, Glass Facilities, Iron and Steel Foundries, Mining Sites
- Sampling Rate 20 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # HS10
- Zoro # G305970975
- UPC # 614395004491
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Depth | 0.9 in |
Black Globe Diameter | 1.6 in |
Manufacturer Warranty Length | 1 yr |
Display Screen Height | 1.6 in |
Display Screen Width | 1.5 in |
Overall Height | 2.8 in |
Digit Height | 1/2 in |
Overall Width | 2.4 in |
Size (H x W x D) | 2.8 in x 2.4 in x 0.9 in |
Description
Heat Index Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-28 II)
- AMPROBE Clamp Meter, Rotary Scale, 300 A, 1.8 in (46 mm) Jaw Capacity, Cat IV 600V Safety Rating (RS-3 PRO)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.25.60.B)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Male Bottom Conn (15-100-200-psi/bar)
- TRIPLETT Psychrometer w/ Built In IR Thermometer (RHT52)
- TRIPLETT Humidity Pen (RHT02)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Relative Humidity/Temperature Indicator (RHT415)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT Hygro Thermometer with Remote Probe/IR (RHT70)
- SUPCO Thermo-Hygrometer, Clock, 32F-120F (THC120)
- Triplett RH Meters & Thermohygrometers