Shop All Stereo & Optical Audio Cables
Triplett
HDMI Extender
Mfr # HDMI-1TR
Zoro # G8213916
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Cat5, Cat5e, Cat6
- Color Black
- Connector Type HDMI Female
- Features Cost Saving Alternative to Expensive Long HDMI Cables, Passive, No Power Required., Supports High Resolution 1080p At 40m, Supports Long Distance Up to 230 Feet (70 Meters) At 1280x720, Use Existing Category Cable to Extend HDMI Signals, Used In Pairs with Your Cat5/Cat6 Cable
- Size 4 in x 1.5 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # HDMI-1TR
- Zoro # G8213916
- UPC # 614395061258
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Size | 4 in x 1.5 in x 6 in |
Details
Cable Type | Cat5, Cat5e, Cat6 |
Color | Black |
Connector Type | HDMI Female |
Features | Cost Saving Alternative to Expensive Long HDMI Cables, Passive, No Power Required., Supports High Resolution 1080p At 40m, Supports Long Distance Up to 230 Feet (70 Meters) At 1280x720, Use Existing Category Cable to Extend HDMI Signals, Used In Pairs with Your Cat5/Cat6 Cable |
Item | HDMI Extender |
Number of Ports | 1 |
Installation Method | Plug and Play |
Connection | HDMI, RJ45 |
Ports | 1 |
Product Type | HDMI Extender |
Compatible Cable Performance Category | 5e |
Description
HDMI Extender, Features Cost Saving Alternative to Expensive Long HDMI Cables, Passive, No Power Required., Supports High Resolution 1080p At 40m, Supports Long Distance Up to 230 Feet (70 Meters) At 1280x720, Use Existing Category Cable to Extend HDMI Signals, Used In Pairs with Your Cat5/Cat6 Cable, Number of Ports 1, Color Black, Connector Type HDMI Female, Maximum Frequency Not Applicable, Product Type HDMI Extender, Compatible Cable Performance Category 5e
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- BAYCO CHARGER FOR SLR-2120 (BY2120-ACCORD)
- WINEGARD Rayzar Amplified Portable Indoor Hd Antenna (RVRZ85)
- CORONA EXTRA Corona Extra 49695 Corona Extra Corona Bluetooth Bottle Speaker (49695)
- TRIPLETT HDMI Cable (HDMI-HS-30BK)
- TRIPLETT HDMI Cable (HDMI-SS-75BK)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- TRIPLETT HDMI Cable (HDMI-HS-3BK)
- TRIPLETT HDMI Cable (HDMI-SS-100BK)
- POWER UP! Braided Auxiliary Cable w/ Metal Ends 4ft Black (192-520219)
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- Triplett Stereo & Optical Audio Cables