Shop All Gas Analyzers
Triplett
Formaldehyde Tester
Mfr # FM260
Zoro # G901800171
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Power Adapter
- Display Backlit Dual LCD
- Manufacturers Warranty Length 1 yr
- Auto Power Off Yes
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # FM260
- Zoro # G901800171
- UPC # 614395003241
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Item | Formaldehyde Tester |
Includes | Power Adapter |
Display | Backlit Dual LCD |
Auto Power Off | Yes |
Power Source | Battery |
Special Features | Two Selectable Units of Measure (ppm, mg/mÂł) |
Features | Fuel Cell Formaldehyde Sensor, Two Selectable Units of Measure |
Resolution | 0.01 mg/mÂł (ppm) |
Accuracy | +/-5% |
Display Type | Backlit LCD |
Alert Type | Digital Display, Sound |
Calibration Certificate Type | Not Certified |
Batteries Included | Yes |
Digital Display Screen Type | LCD with Backlight |
Gases Detected | Acetone, Ammonia Toluene, Benzene, Ethylene Glycol, Formaldehyde, Hydrogen Sulfide, Methylene Chloride, Methyl Tert-Butyl Ether, Perchloroethylene, Tetrachloroethene, Xylene |
Battery Voltage | 7.4V |
Battery Chemistry | Lithium |
Description
Formaldehyde Tester, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Fuel Cell Formaldehyde Sensor, Two Selectable Units of Measure, Includes Power Adapter, Maximum Carbon Dioxide Measured Not Applicable, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Thermometer, Red Liquid, 12", Total Imme (THTC01)
- ASHCROFT Dial Thermometer, Every-Angle, 6 in Stem (50EI60E)
- DICKSON Chart, 6 In, Range 0 to 300 F/C, 1Day, PK60 (C674)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ2)
- TRIPLETT Portable Carbon Monoxide Meter (GSM130)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- TSI ALNOR Indoor Air Quality Tester, CO2 0 to 5000 (7515)
- AMPROBE Hand-Held Carbon Dioxide Meter, 9999 PPM (CO2-100)
- KLEIN TOOLS Combustible Gas Leak Detector (ET120)
- MST COC50 Filter Kit (10COC50FILX)
- Triplett Gas Analyzers