Shop All Instrument Combination Kit
Triplett
Electrical Essentials 4-Piece Tool Kit
Mfr # EL4-KIT
Zoro # G404845549
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes MM650, CBF200, IRT220, TT-290
- Overall Length 9
- Application Ideal for inspecting and troubleshooting your home’s electrical circuits
- Weight 14lbs
- Overall Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # EL4-KIT
- Zoro # G404845549
- UPC # 614395004156
- Country of Origin China
- Category Instrument Combination Kit
Dimensions
Overall Length | 9 |
Overall Width | 5 |
Overall Height | 4 |
Details
Item | Electrical Essentials 4-Piece Tool Kit |
Includes | MM650, CBF200, IRT220, TT-290 |
Application | Ideal for inspecting and troubleshooting your home’s electrical circuits |
Weight | 14lbs |
Standards | CE,ROHS |
Description
Electrical Essentials 4-Piece Tool Kit
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS GAGE OIL, Blue, 1.910 Specify Gravity (A-110)
- DWYER INSTRUMENTS SS Pitot Tube, Str WRd Tip 24 (160F-24)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L30#)
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 (C498)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- EISCO SCIENTIFIC Eisco Labs Solar System Model (BD0074A)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- FLUKE Wireless Industrial System (FLK-3000FC I)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-117/323)
- FLUKE IR Thermometer Kit (Fluke62Max+/T+P/1AC)
- Triplett Instrument Combination Kit