Shop All RH Meters & Thermohygrometers
Triplett
Digital Psychrometer with Type K
Mfr # RHT45
Zoro # G004845239
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.3
- Overall Length 4.8
- Height 4.4"
- Includes Type K Temperature bead probe, (3) AAA batteries, and pouch case
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # RHT45
- Zoro # G004845239
- UPC # 614395002527
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Width | 2.3 |
Overall Length | 4.8 |
Height | 4.4" |
Length | 4" |
Overall Height | 10 |
Width | 0.9" |
Details
Item | Digital Psychrometer with Type K |
Includes | Type K Temperature bead probe, (3) AAA batteries, and pouch case |
Case Material | Plastic |
Capacity | 14 to 140 Degrees F (-10 to 60 Degrees C) |
Case Color | Gray/Red |
Standards | CE,ROHS |
Application | Hospitals, offices, building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, storage areas |
Weight | 1lbs |
Description
Digital Psychrometer with Type K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black (113.13.15.30V.B)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- OAKTON Dual-Channel Meter (35660-30)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting (FLUKE-566)
- TRIPLETT Humidity Pen (RHT02)
- TRIPLETT Hygro Thermometer with Remote Probe/IR (RHT70)
- TRIPLETT Psychrometer with Superheat (RHT37)
- TRIPLETT Handheld Humidity Meter, 2" W, 7" H, 1" D (RHT32-NIST)
- TRIPLETT Hygro-Thermometer with NIST, Cleanrooms (RHT22-NIST)
- TRIPLETT Heat Index Meter, Wet Bulb Globe, Plastic (HS10)
- TRACEABLE Precision Monitoring Thermohygrometer (6418)
- Triplett RH Meters & Thermohygrometers