Shop All Digital Multimeters
Triplett
Digital Multimeter, 600 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # 9055
Zoro # G4431210
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Counts 4,000
- Basic DC Accuracy +/-1.50%
- Instrument Safety Rating CAT IV 600V
- Max. AC Volts 600
- Max. DC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # 9055
- Zoro # G4431210
- UPC # 614395001445
- Country of Origin China
- Category Digital Multimeters
Dimensions
Depth | 1.8 in |
Height | 6.7 in |
Width | 3 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 3 in |
Battery Size | 9V |
Overall Height | 6.7 in |
Description
Digital Multimeter/Environmental Meter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-1.5 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT IV 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000, Special Features Double Molded Splash Proof, Drop Resistant Case With Built-in Stand, Dust Proof, Maximum AC Current Measurement 10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (20W1005SH 02B XZG 160#)
- SCS Heel Grounding Strap, 1 Megohm (2051)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (4FMD2)
- WINTERS Thermometer, Analog, 30 to 250 deg, 3/4in (TSW174-SWLF.)
- TRIPLETT True RMS Manual Ranging Digital Multimet (MM300)
- TRIPLETT Pocket sized digital multimeter w/a b (MODEL 2030-C)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- TRIPLETT Benchtop Digital Multimeter, 750V AC, 10 A (MM750B)
- TRIPLETT Manual ranging high performance digital (MODEL 9007-A)
- TRIPLETT RMS Multimeter, CAT IV 600V, 1,000 V AC (MM870)
- URREA Automotive digital multimeter 1 mV to 600 AC (UD226)
- Triplett Digital Multimeters